Beli Gas Alarm di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HOOSEKI Alarm Bell (Bel Alarm Kebakaran)
    Mulai

    Rp329.900

    HOOSEKI Alarm Bell (Bel Alarm Kebakaran)
    Deskripsi:
    The fire alarm bell is an equipment controlled by the fire receiver terminal or the repeater and sounds a warning as a fire accident occured.
    atribut:
    • Power Source (V): DC 24
    • Alarm Current (mA): 30
    • Movement: Motor
    • Material: 3.0 Alloy Alu
    • Dimensions (mm): Ø 150
    • Sound Output (dB): 90/M and above
    • Color: Red
  2. GASTEC Oxygen Toxicity Gas Detection Alarm
    Mulai

    Rp29.999.900

    GASTEC Oxygen Toxicity Gas Detection Alarm
    atribut:
    • Power Supply: AAA alkaline dry cellx2 (included for test)
    • Size (mm): 70x33x69
    • Display Contents: Gas type, Instantaneous value concentration, Battery voltage, Concentration units, Measurement range over display, Alarm display
    • Explosion-Proof Performance: Intrinsically safe explosion-proof structure 2G3, certificate number is T62160
    • Continuous Usage Time (hour): 1000 or more (with no alarm, at 20°C or more)
    • Sampling System: Diffusion type
  3. HOCHIKI Fire Alarm
    Mulai

    Rp1.299.900

  4. SAFE GAS Pumping Gas Detector
    Mulai

    Rp26.999.900

    SAFE GAS Pumping Gas Detector
    Deskripsi:
    The built-in pumping system can realize simultaneous measurement of multiple gases:Built-in high suction micro pump, can select and measure 1-6 gases at the same timePowerful:LCD dot matrix display technology, which can display gas type, gas unit, gas concentration value, maximum measurement value, local time, etc.With self-calibration function, zero point calibration function, make gas monitoring more accurate and reliableOne-key restore to factory settings can avoid the trouble of misoperationWith temperature and pressure compensation, it can perfectly realize the compensation of gas concentration under different temperature and pressure environmentsTwo-level sound and light alarm, the alarm point can be set by yourselfUSB interface high-speed data transmission, downloadable and printable storage (optional)Can be built-in wireless communication module, users can realize real-time viewing and monitoring of detection data on the computer web client and mobile phone applet, and carry out safety management and control (optional)Simple operation and convenient use:Start to detect gas concentrationSupport Chinese and English operation interface, easy to switchGas concentration unit ppm, mg/m3 can quickly switch displayOne-key restore to factory settings can avoid the trouble of misoperationHigh-quality materials, reliable use:Using imported high-precision sensorsThe shell is made of high-strength special engineering plastic, which is non-slip, waterproof, dustproof and explosion-proofHigh-grade beautiful aluminum alloy suitcase for easy storage
    atribut:
    • Sampling Method: Pumping suction,fow rate can up to 1L/min,ten grades of pumping suction for selection,
    • Measure Range: The range is optional, according to the target gas and the sensor.
    • Resolution: According to sensor and measure range
    • Recovery Time (s): ≤10
    • Operating language: Chinese/English
    • Temperature: -20°C-50°C
    • Display: LCD dot matrix display
    • Humidity: 0-95%RH
    • Degree of protection: JP66
    • Detection principle: Electrochemistry, infrared ray, catalytic combustion, PID photo ionization
    • Dimensions (mm): 205*75*32
    • Gas Detected: 02,N2,CO2,EX,hazardous gas,VOC,etc.
    • Gas unit: Units are switchable
    • Linearity error: ≤ ± 1%
    • Operating Time (hour): 100 (pump off)
    • Repeatability : ≤ ± 1%
    • Response Time (s): ≤10
  5. HONEYWELL Pendeteksi Gas Portabel
    Mulai

    Rp10.999.900

    HONEYWELL Pendeteksi Gas Portabel
    Deskripsi:
    Gas Alert MicroClip yang tipis dan berukuran kompak memberikan perlindungan dari lingkungan gas berbahaya. Dengan konfirmasi penanda visual yang kontinyu untuk pendeteksian dan penyelesaian diperlengkapi oleh fitur IntelliFlash™. Pengoperasian alat dengan satu-tombol sederhana untuk kemudahan penggunaan, sehingga mempersingkat waktu training. GasAlert MicroClip XL kompatibel dengan sistem test dan kalibrasi otomatis BW MicroDock II dan software Fleet Manager 2.
  6. Draeger Handy Gas Alarm Pack
    Mulai

    Rp13.999.900

    Draeger Handy Gas Alarm Pack
    atribut:
    • Package Size (mm): 160x130x60
  7. Draeger Single Component Gas Detection Alarm
    Mulai

    Rp16.999.900

    Draeger Single Component Gas Detection Alarm
    atribut:
    • Power Supply: CR123 lithium batteryx1 (included for test)
    • Size (mm): 64x84x20
    • Alarm: Lamp, Buzzer (90dB or more), Vibration
    • Measurement Principle: Electrochemical formula
    • Explosion-Protection Performance Authentication: Intrinsically safe structure
    • Protection Grade: IP68 compliance
  8. SAFE GAS Mini Size Portable Multi Gas Detector (Co,H2S, O2, Lel/Ch4)
    Mulai

    Rp20.999.900

    SAFE GAS Mini Size Portable Multi Gas Detector (Co,H2S, O2, Lel/Ch4)
    Deskripsi:
    • Employ original imported high-precision sensor.• Four random gas sensors can be combined freely.• LCD dot matrix display, support Chinese and English operation.• The gas concentration unit PPM and mg/m3 can be shifted quickly.• The battery and voltage can be checked by one press.• One press to restore factory settings.• Ultra-high buzzer alarm sound, alarm with sound,light and vibration at the same time.• Can record 100 sets alarm data, alarm record can be checked on the device.• Data storage function, can record 100 thousand set data, historical data can be viewed on the device (optional function).• Rechargeable lithium polymer battery of large capacity, which ensure the device to work continuously for a long time.• Strong and upscale alligator clip, convenient to take along during operation.• Special engineering plastics housing of high intensity, strong and durable, exquisite and comfortable in touching.
    atribut:
    • Sampling Method: Diffusion
    • Application: ( Lel/Ch4, O2,H2S,Co)
    • Measure Range: The range is optional, according to the target gas and the sensor,
    • Resolution: According to sensor and measure range
    • Precision: According to sensor.1-5%F.S.
    • Backlight: Time of backlight is settable, when alarm the backlight will be auto on.
    • Language: Chinese/English
    • Battery: 3.7V rechargeable lithium battery, with capacity of 2300mAh.
    • Working Ume: 1411 continuously (common 4 gases). 200h(without LEL sensor)
    • Charger: travel charger with USB. Charging time: 4-641
    • Working Temperature: -20'C - 50
    • Dimension: 131113.35mm ( length•widthTeight )
    • Alarm recording: can record 10000 set alarm record, the record can be checked on the device. (Optional function)
    • Alarm type: sound, light, vibration.
    • Data recording: SlOrage capacity clover one hundred thousand sets,
    • Detection principle: Electrochemistry, infrared ray, catalytic combustion, PID photo ionization (according to the target gas and sensor).
    • Explosion-proof grade: Exia II CT3
    • Housing Material: ABS+ leather case
    • Unit: ppm. mg/m3, %VOL, %LEL ( ppm, mg/rn3 can be shifted by one click, the concentration value will be auto converted by the system)
  9. Smart Sensor Monitor Gas Multi-Jenis (Detektor Gas Campuran)
    Mulai

    Rp6.099.900

    Smart Sensor Monitor Gas Multi-Jenis (Detektor Gas Campuran)
    Deskripsi:
    Smart Sensor AS8900 merupakan alat pendeteksi gas yang dapat mendeteksi 4 macam gas seperti, Oksigen (O2). Karbon Monoksida (CO), Hidrogen Sulfida (H2S), dan Gas mudah meledak (LEL). Alat ini didukung dengan resolusi 0.1% / 1mo/mol(ppm) / 1% dan measuring principle electrochemical principle.Mendeteksi:1. Oksigen (O2)2. Karbon Monoksida (CO)3. Hidrogen Sulfida (H2S)4. Gas mudah meledak (LEL)
  10. Bosean Gas Detector (Uji Deteksi Gas)
    Mulai

    Rp3.699.900

    Bosean Gas Detector (Uji Deteksi Gas)
    Deskripsi:
    Pompa pengambilan sampel gas adalah pompa self-priming yang dapat digunakan pada detektor gas. Prinsipnya menggunakan tipe self-priming membran karbon. Gas yang akan dideteksi dapat dipompa melalui pompa sampling, dan detektor gas digunakan untuk mengkalibrasi kebocoran gas. Kontennya kecil, operasinya sederhana, dan probe pemompaan diperpanjang.BH-GSP baru dirancang portabel pompa pengambilan sampel. Dengan keuntungan dari sederhana dan desain yang menarik, instalasi yang mudah, ukuran kecil, ringan, kebisingan rendah dan stabilitas yang baik, cocok untuk waktu yang lama terus menerus sampling gas beracun di udara.
  11. KOMYO RIKAGAKU Gas Detection Tube
    Mulai

    Rp569.900

    KOMYO RIKAGAKU Gas Detection Tube
    Deskripsi:
    -Result of measurement becomes available without delay.-Chemical reacts with gas and discolors when sample gas is passed through a detection tube.-A detection tube for KITAGAWA type gas sampler AP-20. -Use in working environment, process management, the source, etc.
  12. CRC HVAC Leak Detector (Pendeteksi Kebocoran Gas)
    Mulai

    Rp239.900

    CRC HVAC Leak Detector (Pendeteksi Kebocoran Gas)
    Deskripsi:
    CRC® HVAC Leak Detector diformulasikan secara khusus untuk mendeteksi kebocoran gas atau udara dengan cepat dan mudah. Formula berbasis air sehingga tidak berbau, tidak mudah terbakar, tidak mengandung minyak, silikon, atau pelarut berbahaya lainnya.CRC HVAC Leak Detector dengan cepat dan andal menemukan kebocoran dengan membentuk gelembung yang terlihat saat diaplikasikan pada kebocoran apa pun.- Mendeteksi dan menemukan kebocoran gas dalam sistem bertekanan dengan membentuk gelembung- Kompatibel dengan logam dan plastik- Produk Biodegradable (OECD 301B: 31%)Cara Penggunaan :1. Semprotkan CRC HVAC Leak Detector pada area yang akan diuji secara merata2. Gunakan tabung ekstensi untuk bagian yang sulit dijangkau3. Gelembung akan muncul tepat di lokasi yang mengalami kebocoran4. Saat digunakan pada sistem plastik, tembaga atau oksigen, segera bersihkan residu dengan menggunakan air5. Tidak untuk digunakan pada peralatan berenergi listrik
    atribut:
    • Size (g): 510
  13. Morris Two Stage Gas Regulator Harris (Regulator Gas)
    Mulai

    Rp1.999.900

    Morris Two Stage Gas Regulator Harris (Regulator Gas)
    Deskripsi:
    For matching the flow of gas from the cylinder (inlet gauge) to the pressure from the hose (outlet gauge)
  14. Taffware Alat Ukur Suhu Kelembapan Digital dengan Jam Alarm Kalender (Humidity Meter)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp42.900

    Taffware Alat Ukur Suhu Kelembapan Digital dengan Jam Alarm Kalender (Humidity Meter)
    Deskripsi:
    Alat multifungsi untuk mengukur temperatur udara, tingkat kelembapan udara. Selain itu alat ini juga memiliki fungsi jam, kalender dan alarm. Dapat digunakan didalam dan luar ruangan
    atribut:
    • Dimensions (cm): 9x10x2
    • Cable Length (cm): 140
    • Battery Type: 1 x AAA
  15. Amprobe Detektor Kebocoran Gas (Pendeteksi Bocor Gas)
    Mulai

    Rp10.999.900

    Amprobe Detektor Kebocoran Gas (Pendeteksi Bocor Gas)
    Deskripsi:
    The Amprobe GSD600 Gas Leak Detector is a fast responding gas leak detector for methane and propane gas. The meter emits a frequency tone when gas is detected. The frequency of the beep coincides with the concentration of the gas. The LEDs display the level of gas present in an area or room. Pinpoint gas leaks for closed piping systems. Use the mute function in quiet work areas and utilize the LED displays. Or a standard earphone jack for hearing the meter in loud environments.
    atribut:
    • Sensor: Semiconductor
    • Auto Power OFF: 10 minutes after last key pressure.
    • Probe Length (inch): 17.6
    • Sensitivity (ppm): 35
    • Response Time (s): <10
    • Warm-up Time (s): < 60
  16. SNDWAY Detektor Gas 4 In 1 (Sensor Gas Multifungsi)
    Mulai

    Rp2.799.900

    SNDWAY Detektor Gas 4 In 1 (Sensor Gas Multifungsi)
    Deskripsi:
    Sensor gas 4 in 1 SNDWAY SW-7500A merupakan alat deteksi gas multifungsi yang bisa mendeteksi 4 jenis gas sekaligus!Hanya dengan memiliki 1 alat ini saja, Anda dapat dengan mudah mengetahui keberadaan gas oksigen, karbon dioksida, hidrogen sulfida, dan gas mudah terbakar lainnya (combustible gas).Alat ini menggunakan baterai bawaan 1800mAh lithium dan dilengkapi dengan fitur 2 tipe alarm (high and low) yang dapat ditandai dengan adanya getaran, bunyi alarm, dan LED merah pada alat.Mengadopsi metode natural diffusion untuk mendeteksi gas ambien dan memiliki electrochemical gas sensor yang berkualitas tinggi menjadikan alat ini memiliki sensitivitas dan hasil pengulangan yang akurat.Sangat cocok digunakan pada bidang agrikultur, industri kimia, konstruksi, tenaga listrik, pengendalian kebakaran, industri gas alam, industri baja, petroleum & petrokimia, pengolahan limbah, dan berbagai industri lainnya.
    atribut:
    • Response Time (s): < 30
  17. Mestek Detektor Gas Mudah Terbakar (Sensor Gas Inflamasi)
    Mulai

    Rp2.099.900

    Mestek Detektor Gas Mudah Terbakar (Sensor Gas Inflamasi)
    Deskripsi:
    Praktis dengan layar LCD dan dilengkapi alarm suara, cahaya dan getaranMengukur gas CH4 CO CH2C12 C6H6 C2H3C13 C2H6 C4H10 ArR-X dll
Daftar Harga Gas Alarm Terbaru October 2026
HOOSEKI Alarm Bell (Bel Alarm Kebakaran)Rp329.900
GASTEC Oxygen Toxicity Gas Detection AlarmRp29.999.900
ICHINEN JIKCO Gas Detection AlarmRp35.999.900
HOCHIKI Fire AlarmRp1.299.900
SAFE GAS Pumping Gas DetectorRp26.999.900
ICHINEN JIKCO Hydrogen gas alarm unitRp33.999.900
HONEYWELL Pendeteksi Gas PortabelRp10.999.900
Draeger Handy Gas Alarm PackRp13.999.900
Draeger Single Component Gas Detection AlarmRp16.999.900
SAFE GAS Mini Size Portable Multi Gas Detector (Co,H2S, O2, Lel/Ch4)Rp20.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)